TIMKEN

TIMKEN Lock ring MB 23

  • ERIKS:11510715
  • Manufacturer:087796213081
Image 1
Save to list

€11.87/ pieceexcl. VAT

€14.36incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
MB
Bore diameter
115 mm
Outer Diameter
159 mm
Thickness
2 mm