TIMKEN

TIMKEN Lock ring MB 20

  • ERIKS:11510712
  • Manufacturer:087796028258
Image 1
Save to list

€8.56/ pieceexcl. VAT

€10.36incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
MB
Bore diameter
100 mm
Outer Diameter
142 mm
Thickness
1.75 mm