TIMKEN

TIMKEN Lock ring MB 2

  • ERIKS:13163166
  • Manufacturer:087796213074
Image 1
Save to list

€1.18/ pieceexcl. VAT

€1.43incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
MB
Bore diameter
15 mm
Outer Diameter
28 mm
Thickness
1 mm