TIMKEN

TIMKEN Lock ring MB 13

  • ERIKS:11510705
  • Manufacturer:087796028142
Image 1
Save to list

€2.74/ pieceexcl. VAT

€3.32incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
MB
Bore diameter
65 mm
Outer Diameter
92 mm
Thickness
1.5 mm