TIMKEN

TIMKEN Lock ring MB 11A

  • ERIKS:14201233
Image 1
Save to list

€2.44/ pieceexcl. VAT

€2.95incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
MB
Bore diameter
55 mm
Outer Diameter
81 mm
Thickness
2.5 mm