TIMKEN

TIMKEN Lock ring MB 1

  • ERIKS:13163167
  • Manufacturer:087796213067
Image 1
Save to list

€1.31/ pieceexcl. VAT

€1.59incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
MB
Bore diameter
12 mm
Outer Diameter
25 mm
Thickness
1 mm