TIMKEN

TIMKEN Lock ring MB 0

  • ERIKS:13163168
  • Manufacturer:087796213050
Image 1
Save to list

€1.31/ pieceexcl. VAT

€1.59incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
MB
Bore diameter
10 mm
Outer Diameter
21 mm
Thickness
1 mm