TIMKEN

TIMKEN Lock Nut N 44

  • ERIKS:14199862
  • Manufacturer:087796034372
Image 1
Save to list

€882.63/ pieceexcl. VAT

€1,067.98incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
N
Thread Size
8.628x8"
Outer Diameter
279.527 mm
Width
32.004 mm