TIMKEN

TIMKEN Lock Nut N 12

  • ERIKS:14199858
  • Manufacturer:087796034181
Image 1
Save to list

€26.92/ pieceexcl. VAT

€32.57incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
N
Thread Size
2.360x18"
Outer Diameter
80.289 mm
Width
13.741 mm