TIMKEN

TIMKEN Lock Nut N 05

  • ERIKS:14199866
  • Manufacturer:053893000725
Image 1
Save to list

€32.93/ pieceexcl. VAT

€39.85incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
N
Thread Size
0.969x32"
Outer Diameter
39.827 mm
Width
10.566 mm