




€385.75/ pieceexcl. VAT
€466.76incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | KML |
Thread Size | M 190x3 |
Outer Diameter | 220 mm |
Width | 28 mm |
B | 28 mm |
d3 | 220 mm |
d4 | 202 mm |
d6 | 191.5 mm |
s | 18 mm |
T | 8 mm |