




€267.59/ pieceexcl. VAT
€323.78incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | KML |
Thread Size | M 160x3 |
Outer Diameter | 190 mm |
Width | 25 mm |
B | 25 mm |
d3 | 190 mm |
d4 | 174 mm |
d6 | 161.5 mm |
s | 16 mm |
T | 7 mm |