




€234.33/ pieceexcl. VAT
€283.54incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | KML |
Thread Size | M 150x2 |
Outer Diameter | 180 mm |
Width | 24 mm |
B | 24 mm |
d3 | 180 mm |
d4 | 164 mm |
d6 | 151 mm |
s | 14 mm |
T | 6 mm |