TIMKEN

TIMKEN Lock Nut KM 9

  • ERIKS:13167674
  • Manufacturer:087796028845
Image 1
Image 2
Image 1
Image 2
Save to list

€13.39/ pieceexcl. VAT

€16.20incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
KM
Thread Size
M 45x1.5
Outer Diameter
65 mm
Width
10 mm
B
10 mm
d3
65 mm
d4
56 mm
d6
45.8 mm
s
6 mm
T
2.5 mm