




€12.93/ pieceexcl. VAT
€15.65incl. VAT
Sold per: 5Min. order: 5
5 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | KM |
Thread Size | M 40x1.5 |
Outer Diameter | 58 mm |
Width | 9 mm |
B | 9 mm |
d3 | 58 mm |
d4 | 50 mm |
d6 | 40.8 mm |
s | 6 mm |
T | 2.5 mm |