TIMKEN

TIMKEN Lock Nut KM 40

  • ERIKS:13167679
  • Manufacturer:087796213005
Image 1
Image 2
Image 1
Image 2
Save to list

€305.47/ pieceexcl. VAT

€369.62incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
KM
Thread Size
M 200x3
Outer Diameter
250 mm
Width
29 mm
B
29 mm
d3
250 mm
d4
226 mm
d6
201.5 mm
s
18 mm
T
8 mm