




€9.39/ pieceexcl. VAT
€11.36incl. VAT
Sold per: 5Min. order: 5
5 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | KM |
Thread Size | M 20x1 |
Outer Diameter | 32 mm |
Width | 6 mm |
B | 6 mm |
d3 | 32 mm |
d4 | 26 mm |
d6 | 20.5 mm |
s | 4 mm |
T | 2 mm |