




€250.98/ pieceexcl. VAT
€303.69incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | KM |
Thread Size | M 180x3 |
Outer Diameter | 230 mm |
Width | 27 mm |
B | 27 mm |
d3 | 230 mm |
d4 | 203 mm |
d6 | 181.5 mm |
s | 18 mm |
T | 8 mm |