




€185.38/ pieceexcl. VAT
€224.31incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | KM |
Thread Size | M 155x3 |
Outer Diameter | 200 mm |
Width | 25 mm |
B | 25 mm |
d3 | 200 mm |
d4 | 182 mm |
d6 | 156.5 mm |
s | 16 mm |
T | 7 mm |