TIMKEN

TIMKEN Lock Nut KM 29

  • ERIKS:13167687
  • Manufacturer:087796249165
Image 1
Image 2
Image 1
Image 2
Save to list

€217.02/ pieceexcl. VAT

€262.59incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
KM
Thread Size
M 145x2
Outer Diameter
190 mm
Width
24 mm
B
24 mm
d3
190 mm
d4
172 mm
d6
146 mm
s
14 mm
T
6 mm