




€185.42/ pieceexcl. VAT
€224.36incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | KM |
Thread Size | M 135x2 |
Outer Diameter | 175 mm |
Width | 22 mm |
B | 22 mm |
d3 | 175 mm |
d4 | 160 mm |
d6 | 136 mm |
s | 14 mm |
T | 6 mm |