




€160.71/ pieceexcl. VAT
€194.46incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | KM |
Thread Size | M 130x2 |
Outer Diameter | 165 mm |
Width | 21 mm |
B | 21 mm |
d3 | 165 mm |
d4 | 149 mm |
d6 | 131 mm |
s | 12 mm |
T | 5 mm |