TIMKEN

TIMKEN Lock Nut KM 25

  • ERIKS:11510689
  • Manufacturer:087796212930
Image 1
Image 2
Image 1
Image 2
Save to list

€135.99/ pieceexcl. VAT

€164.55incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
KM
Thread Size
M 125x2
Outer Diameter
160 mm
Width
21 mm
B
21 mm
d3
160 mm
d4
148 mm
d6
126 mm
s
12 mm
T
5 mm