




€82.79/ pieceexcl. VAT
€100.18incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | KM |
Thread Size | M 110x2 |
Outer Diameter | 145 mm |
Width | 19 mm |
B | 19 mm |
d3 | 145 mm |
d4 | 133 mm |
d6 | 111 mm |
s | 12 mm |
T | 5 mm |