TIMKEN

TIMKEN Lock Nut KM 21

  • ERIKS:11510685
  • Manufacturer:013992163622
Image 1
Image 2
Image 1
Image 2
Save to list

€68.29/ pieceexcl. VAT

€82.63incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
KM
Thread Size
M 105x2
Outer Diameter
140 mm
Width
18 mm
B
18 mm
d3
140 mm
d4
126 mm
d6
106 mm
s
12 mm
T
5 mm