




€63.38/ pieceexcl. VAT
€76.69incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | KM |
Thread Size | M 100x2 |
Outer Diameter | 130 mm |
Width | 18 mm |
B | 18 mm |
d3 | 130 mm |
d4 | 120 mm |
d6 | 101 mm |
s | 10 mm |
T | 4 mm |