




€5.64/ pieceexcl. VAT
€6.82incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | KM |
Thread Size | M 15x1 |
Outer Diameter | 25 mm |
Width | 5 mm |
B | 5 mm |
d3 | 25 mm |
d4 | 21 mm |
d6 | 15.5 mm |
s | 4 mm |
T | 2 mm |