




€56.78/ pieceexcl. VAT
€68.70incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | KM |
Thread Size | M 95x2 |
Outer Diameter | 125 mm |
Width | 17 mm |
B | 17 mm |
d3 | 125 mm |
d4 | 113 mm |
d6 | 96 mm |
s | 10 mm |
T | 4 mm |