




€52.22/ pieceexcl. VAT
€63.19incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | KM |
Thread Size | M 90x2 |
Outer Diameter | 120 mm |
Width | 16 mm |
B | 16 mm |
d3 | 120 mm |
d4 | 108 mm |
d6 | 91 mm |
s | 10 mm |
T | 4 mm |