




€44.01/ pieceexcl. VAT
€53.25incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | KM |
Thread Size | M 85x2 |
Outer Diameter | 110 mm |
Width | 16 mm |
B | 16 mm |
d3 | 110 mm |
d4 | 102 mm |
d6 | 86 mm |
s | 8 mm |
T | 3.5 mm |