




€25.37/ pieceexcl. VAT
€30.70incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | KM |
Thread Size | M 70x2 |
Outer Diameter | 92 mm |
Width | 12 mm |
B | 12 mm |
d3 | 92 mm |
d4 | 85 mm |
d6 | 71 mm |
s | 8 mm |
T | 3.5 mm |