




€21.95/ pieceexcl. VAT
€26.56incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | KM |
Thread Size | M 65x2 |
Outer Diameter | 85 mm |
Width | 12 mm |
B | 12 mm |
d3 | 85 mm |
d4 | 79 mm |
d6 | 66 mm |
s | 7 mm |
T | 3 mm |