

€540.05/ pieceexcl. VAT
€653.46incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | HM |
Thread Size | Tr220x4 |
Outer Diameter | 260 mm |
Width | 30 mm |
B | 30 mm |
d3 | 260 mm |
d4 | 242 mm |
d6 | 222 mm |
Dp | 229 mm |
i | 12 mm |
s | 20 mm |
T | 9 mm |