TIMKEN

TIMKEN Lock Nut HM 3192

  • ERIKS:12826705
  • Manufacturer:087796251397
Image 1
Save to list

€5,466.35/ pieceexcl. VAT

€6,614.28incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
HM
Thread Size
Tr460x5
Outer Diameter
580 mm
Width
75 mm
B
75 mm
d3
580 mm
d4
540 mm
d6
462.5 mm
Dp
497 mm
i
27 mm
s
36 mm
T
20 mm