

€3,302.34/ pieceexcl. VAT
€3,995.83incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | HM |
Thread Size | Tr380x5 |
Outer Diameter | 490 mm |
Width | 60 mm |
B | 60 mm |
d3 | 490 mm |
d4 | 450 mm |
d6 | 382.5 mm |
Dp | 414 mm |
i | 21 mm |
s | 32 mm |
T | 18 mm |