

€2,368.53/ pieceexcl. VAT
€2,865.92incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | HM |
Thread Size | Tr340x5 |
Outer Diameter | 440 mm |
Width | 55 mm |
B | 55 mm |
d3 | 440 mm |
d4 | 400 mm |
d6 | 342.5 mm |
Dp | 372 mm |
i | 21 mm |
s | 28 mm |
T | 15 mm |