

€1,215.03/ pieceexcl. VAT
€1,470.19incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | HM |
Thread Size | Tr300x4 |
Outer Diameter | 380 mm |
Width | 40 mm |
B | 40 mm |
d3 | 380 mm |
d4 | 340 mm |
d6 | 302 mm |
Dp | 326 mm |
i | 18 mm |
s | 24 mm |
T | 12 mm |