

€800.22/ pieceexcl. VAT
€968.27incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | HM |
Thread Size | Tr220x4 |
Outer Diameter | 280 mm |
Width | 32 mm |
B | 32 mm |
d3 | 280 mm |
d4 | 250 mm |
d6 | 222 mm |
Dp | 238 mm |
i | 15 mm |
s | 20 mm |
T | 10 mm |