

€2,629.28/ pieceexcl. VAT
€3,181.43incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | HM |
Thread Size | Tr420x5 |
Outer Diameter | 490 mm |
Width | 52 mm |
B | 52 mm |
d3 | 490 mm |
d4 | 462 mm |
d6 | 422.5 mm |
Dp | 438 mm |
i | 18 mm |
s | 32 mm |
T | 14 mm |