

€2,339.89/ pieceexcl. VAT
€2,831.27incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | HM |
Thread Size | Tr400x5 |
Outer Diameter | 470 mm |
Width | 52 mm |
B | 52 mm |
d3 | 470 mm |
d4 | 442 mm |
d6 | 402.5 mm |
Dp | 418 mm |
i | 18 mm |
s | 28 mm |
T | 14 mm |