

€2,046.65/ pieceexcl. VAT
€2,476.45incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | HM |
Thread Size | Tr380x5 |
Outer Diameter | 450 mm |
Width | 48 mm |
B | 48 mm |
d3 | 450 mm |
d4 | 422 mm |
d6 | 382.5 mm |
Dp | 398 mm |
i | 18 mm |
s | 28 mm |
T | 14 mm |