TIMKEN

TIMKEN Lock Nut HM 3068

  • ERIKS:12826596
  • Manufacturer:087796251205
Image 1
Save to list

€1,446.55/ pieceexcl. VAT

€1,750.33incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
HM
Thread Size
Tr340x5
Outer Diameter
400 mm
Width
45 mm
B
45 mm
d3
400 mm
d4
376 mm
d6
342.5 mm
Dp
355 mm
i
15 mm
s
24 mm
T
12 mm