

€1,249.23/ pieceexcl. VAT
€1,511.57incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | HM |
Thread Size | Tr320x5 |
Outer Diameter | 380 mm |
Width | 42 mm |
B | 42 mm |
d3 | 380 mm |
d4 | 356 mm |
d6 | 322.5 mm |
Dp | 335 mm |
i | 15 mm |
s | 24 mm |
T | 12 mm |