

€980.45/ pieceexcl. VAT
€1,186.34incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | HM |
Thread Size | Tr300x4 |
Outer Diameter | 360 mm |
Width | 42 mm |
B | 42 mm |
d3 | 360 mm |
d4 | 336 mm |
d6 | 302 mm |
Dp | 316 mm |
i | 15 mm |
s | 24 mm |
T | 12 mm |