

€701.11/ pieceexcl. VAT
€848.34incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | HM |
Thread Size | Tr260x4 |
Outer Diameter | 310 mm |
Width | 34 mm |
B | 34 mm |
d3 | 310 mm |
d4 | 290 mm |
d6 | 262 mm |
Dp | 273 mm |
i | 15 mm |
s | 20 mm |
T | 10 mm |