TIMKEN

TIMKEN Lock Nut HM 3048

  • ERIKS:12826565
  • Manufacturer:087796147119
Image 1
Save to list

€677.31/ pieceexcl. VAT

€819.55incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
HM
Thread Size
Tr240x4
Outer Diameter
290 mm
Width
34 mm
B
34 mm
d3
290 mm
d4
270 mm
d6
242 mm
Dp
253 mm
i
15 mm
s
20 mm
T
10 mm