TIMKEN

TIMKEN Lock Nut AN 38

  • ERIKS:14199895
  • Manufacturer:087796034358
Image 1
Save to list

€489.54/ pieceexcl. VAT

€592.34incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
AN
Thread Size
7.472x8"
Outer Diameter
240.639 mm
Width
28.829 mm