TIMKEN

TIMKEN Lock Nut AN 28

  • ERIKS:14199891
  • Manufacturer:087796034303
Image 1
Save to list

€205.62/ pieceexcl. VAT

€248.80incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
AN
Thread Size
5.497x12"
Outer Diameter
180.314 mm
Width
24.079 mm