TIMKEN

TIMKEN Lock Nut AN 21

  • ERIKS:14199886
  • Manufacturer:087796147010
Image 1
Save to list

€115.54/ pieceexcl. VAT

€139.80incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
AN
Thread Size
4.122x12"
Outer Diameter
138.252 mm
Width
19.304 mm