TIMKEN

TIMKEN Lock Nut AN 20

  • ERIKS:14199885
  • Manufacturer:087796034266
Image 1
Save to list

€90.74/ pieceexcl. VAT

€109.80incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
AN
Thread Size
3.918x12"
Outer Diameter
131.902 mm
Width
19.304 mm